Beli mesin bubut besi mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Horizontal/Vertical Rotary Table
    Mulai

    Rp24.999.900

    TRUSCO Horizontal/Vertical Rotary Table
    atribut:
    • Accessories: T shape bolt, Handle
    • Indexing Accuracy: Up to 10 Seconds
    • Keyway (mm): 14
    • Load Capacity (kg): 60
    • Purpose of Use: For accurate angular indexing.
    • Specifications: Surface Roughness ± 0.02mm or Less.
    • Suitable Chuck: Victor TC165F (6inches)
    • Table Diameter (mm): 200
    • Total Height (mm): 103
  2. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  3. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  5. SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)
    69%
    Mulai

    Rp609.900

    SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)
    Deskripsi:
    Usage:Rough to general lathe turning , Planing, Shaping, Turning follow,Milling
    atribut:
    • Nominal Designation: 4
    • Dimensions a (mm): 19
    • Dimension F (mm): 12
    • Dimension D (mm): 15
    • Dimensions e (mm): 100
    • Dimensions b (mm): 19
    • Dimensions c (mm): 5
    • Shank Length L (mm): 255
    • Shank Width W (mm): 19
    • Shank Height H (mm): 25
    • Dimension G (mm): 18
  6. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  7. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  8. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  9. MING SHAN Mortiser 2 Koli (A+B)
    Mulai

    Rp5.899.900

    MING SHAN Mortiser 2 Koli (A+B)
    Deskripsi:
    MING SHAN MORTISER MK361A
    atribut:
    • Product ID: MIN0201
  10. TRUSCO Rotary Table
    57%
    Mulai

    Rp5.899.900

    TRUSCO Rotary Table
    atribut:
    • Dimensions a (mm): 152
    • Dimension D (mm): 163
    • Dimensions b (mm): 81
    • Withstand Load (kg): 40
    • Dimensions c (mm): 203
    • Table Center Hole Diameter: MT2
    • Front Mounting Chuck (inch): 5
    • Keyway Fluet Width (mm): 16
    • Accessories: T shape bolt, Handle
    • Purpose of Use: For accurate angular indexing.
  11. TRUSCO Rotary Table (Meja Kerja Putar)
    48%
    Mulai

    Rp1.299.900

    TRUSCO Rotary Table (Meja Kerja Putar)
    Deskripsi:
    -Optimum for assembly of products, parts and maintenance of die and mold.-Easily move to a position easy for the operator to use.
    atribut:
    • Body Material: Steel (silver coated)
    • Interior Materials: Resin Bearing
Daftar Harga mesin bubut besi mini Terbaru October 2026
TRUSCO Horizontal/Vertical Rotary TableRp24.999.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
Wipro Simple Rotary Chuck Vise (Catok Bubut)Rp1.399.900
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
KRISBOW Mesin BubutRp90.999.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)Rp609.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
WISON Mesin Bor Kayu (Mesin Bor Magnetik)Rp5.299.900
ALDO Mesin BubutRp16.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)